Overview
Mfr description
H20104YW-250R HOSE, INDUSTIRAL
Specifications
- Working Pressure300
- ColorYellow
- Minimum Bend Radius3
- Dash Size-4.0
- Compatible Fittings100 B
- Standards MetMSHA Approved
- SeriesH201 Series
- Tube MaterialSynthetic Rubber
- Vacuum Rating28
- Construction1 Ply Braid
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data