Motion
H20106BU-250R
H20106BU-250R
MI ITEM #12802208
MFR #H20106BU-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H20106BU-250R
MI ITEM #12802208
MFR #H20106BU-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H20106BU-250R HOSE, INDUSTRIAL

Specifications

  • Working Pressure
    300
  • Color
    Blue
  • Minimum Bend Radius
    3
  • Dash Size
    -6.0
  • Compatible Fittings
    100 B
  • Standards Met
    MSHA Approved|MSHA IC-84/50
  • Series
    H201 Series
  • Tube Material
    Synthetic Rubber
  • Vacuum Rating
    28
  • Construction
    1 Ply Braid
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought