Specifications
Dimensions
- Dash Size-8.0
- Minimum Bend Radius5
- Vacuum Rating28
Details
- ColorBlue
- Compatible Fittings100 B
- Construction1 Ply Braid
- Product TypeIndustrial Hose
- SeriesH201 Series
- Standards MetMSHA IC-84/50|MSHA Approved
- Tube MaterialSynthetic Rubber
- Working Pressure300
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)