Specifications
Dimensions
- Dash Size-8.0
- Minimum Bend Radius5
- Vacuum Rating28
Details
- ColorYellow
- Compatible Fittings100 B
- Construction1 Ply Braid
- Product TypeIndustrial Hose
- SeriesH201 Series
- Standards MetMSHA Approved
- Tube MaterialSynthetic Rubber
- Working Pressure300
Overview
Mfr description
H20108YW EASYCOUPLEYELLOW