Specifications
Dimensions
- Dash Size-10.0
- Minimum Bend Radius6
- Vacuum Rating28
Details
- ColorBlue
- Compatible Fittings100 B
- Construction1 Ply Braid
- Product TypeIndustrial Hose
- SeriesH201 Series
- Standards MetMSHA Approved|MSHA IC-84/50
- Tube MaterialSynthetic Rubber
- Working Pressure300