Specifications
Dimensions
- Dash Size-12.0
- Minimum Bend Radius7
- Vacuum Rating28
Details
- ColorGreen
- Compatible Fittings100 B
- Construction1 Ply Braid
- Product TypeIndustrial Hose
- SeriesH201 Series
- Standards MetMSHA Approved|MSHA IC-84/48
- Tube MaterialSynthetic Rubber
- Working Pressure300
Help us improve this product