Motion
H20116BU-250R
H20116BU-250R
MI ITEM #12802272
MFR #H20116BU-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H20116BU-250R
MI ITEM #12802272
MFR #H20116BU-250R

Mfr description
H20116BU-250R HOSE,INDUSTRIAL,OTHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -16.0
  • Minimum Bend Radius
    7
  • Vacuum Rating
    28

Details

  • Color
    Blue
  • Compatible Fittings
    100 B
  • Construction
    1 Ply Braid
  • Product Type
    Industrial Hose
  • Series
    H201 Series
  • Standards Met
    MSHA Approved|MSHA IC-84/50
  • Tube Material
    Synthetic Rubber
  • Working Pressure
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)