Motion
H21312-250R
H21312-250R
MI ITEM #12802310
MFR #H21312-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H21312-250R
MI ITEM #12802310
MFR #H21312-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H21312-250R HOSE, ENGINE

Specifications

  • Minimum Bend Radius
    2.75
  • Color
    Black
  • Working Pressure
    750
  • Standards Met
    SAE J1402
  • Tube Material
    CPE
  • Compatible Fittings
    213 N Series
  • Maximum Working Pressure
    750
  • Operating Pressure
    750
  • Dash Size
    -12.0
  • Type
    H213 Truck hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text