Specifications
Details
- ApplicationPneumatic;Fluid Transfer
- Body MaterialStainless Steel
- Flow Rate2.70
- Seal MaterialBuna-N
- Valve TypeUnvalved
- Working Pressure4200
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)