Specifications
Details
- ApplicationPneumatic;Fluid Transfer
- Body MaterialStainless Steel
- Flow Rate5.60
- Seal MaterialBuna-N
- Valve TypeUnvalved
- Working Pressure7500
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)