Specifications
Details
- ApplicationHydraulic
- Body MaterialStainless Steel
- Flow Rate12.00
- Seal MaterialBuna-N
- Valve TypeTwo-Way Valve
- Working Pressure4250
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)