Overview
Mfr description
ML12FFS50 CPLGS,FF F HALF STAINLES
Specifications
- ApplicationHydraulic
- Working Pressure3625
- Valve TypeTwo-Way Valve
- Body MaterialStainless Steel
- Seal MaterialNitrile & Polyurethane
- Flow Rate14.53
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data