Specifications
Dimensions
- Dash Size-4.0
- Minimum Bend Radius0.75
- Operating Pressure250
Details
- ColorNatural
- Compatible FittingsPush to Connect
- Fluid TypeAir
- Maximum Working Pressure250
- Tube MaterialPolyamide
- TypeMTP160 tubing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)