Overview
Mfr description
MTP16005NA-100 METRIC NYLON TUBING
Specifications
- ColorNatural
- Tube MaterialPolyamide
- Compatible FittingsMetric Push to Connect
- Maximum Working Pressure250
- Operating Pressure250
- Dash Size-5.0
- TypeMTP160 tubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data