Overview
Mfr description
MTP16008NA-100 METRIC TUBING, NATURAL
Specifications
- Minimum Bend Radius2.25
- ColorNatural
- Fluid TypeAir
- Tube MaterialPolyamide
- Compatible FittingsMetric Push to Connect
- Maximum Working Pressure250
- Operating Pressure250
- Dash Size-8.0
- TypeMTP160 tubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data