Motion
NM20-20-S
Hose End - Stainless Steel Material, 1-1/4 in Hose ID, Male
MI ITEM #12803440
MFR #NM20-20-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1-1/4 in Hose ID, Male
MI ITEM #12803440
MFR #NM20-20-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    -20
  • Hex Body
    1.7500 in
  • Hex Size
    1.7500 in
  • Hose Cut-Off Factor
    2.7190 in, 69.06 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.80 mm
  • SAE Size
    -20
  • Size
    -20
  • Thread Size
    1-1/4-11-1/2 NPTF
  • Width
    1.7500 in

Details

  • Additional Details
    Crimp Style
  • Coating
    Passivated
  • Compatible Hose Series
    Everflex
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Everflex
  • Manufacturer Catalog Number
    NM20-20-S
  • Manufacturer Compatibility
    Everflex
  • Material
    Stainless Steel
  • Plating
    Passivated
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF

Overview

Mfr description
NM20-20-S NIPPLE (PERM), NPTF EVERSWAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought