Motion
NM4-6-C
Hose End - Steel Material, 1/4 in Hose ID
Mi Item #12803451
MFR #NM4-6-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID
Mi Item #12803451
MFR #NM4-6-C

Mfr description
NM4-6-C NIPPLE (PERM), NPTF EVERSWAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • Hex Body
    0.6800 in
  • Hex Size
    0.6800 in
  • Hose Cut-Off Factor
    1.0200 in, 25.89 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • SAE Size
    -6
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Width
    0.6800 in

Details

  • Additional Details
    Crimp Style
  • Coating
    Zinc Plated
  • Compatible Hose Series
    Everflex
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    PTFE Hose
  • Manufacturer Catalog Number
    NM4-6-C
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)