Specifications
Dimensions
- Dash Size-4.0
- Minimum Bend Radius1
Details
- ColorNatural
- Compatible FittingsMinibarb
- Fluid TypeAir
- Standards MetFDA Approved
- Tube MaterialPVC
- Working Pressure65
Overview
Mfr description
PT20004NA-100 PVC TUBING, CLEAR