Overview
Mfr description
PT20006NA-100 PVC TUBING, CLEAR
Specifications
- Minimum Bend Radius1.5
- ColorNatural
- Working Pressure55
- Fluid TypeAir
- Standards MetFDA Approved
- Tube MaterialPVC
- Compatible FittingsMinibarb
- Dash Size-6.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data