Specifications
Dimensions
- Dash Size-10.0
- Minimum Bend Radius2.5
Details
- ColorNatural
- Compatible FittingsMinibarb
- Fluid TypeAir
- Standards MetFDA Approved
- Tube MaterialPVC
- Working Pressure30
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)