Overview
Mfr description
PT20012NA-100 A/B TUBING
Specifications
- Minimum Bend Radius3
- ColorNatural
- Working Pressure40
- Fluid TypeAir
- Standards MetFDA Approved
- Tube MaterialPVC
- Compatible FittingsMinibarb
- Dash Size-12.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data