Motion
PT20044NA-100
PT20044NA-100
MI ITEM #12803648
MFR #PT20044NA-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT20044NA-100
MI ITEM #12803648
MFR #PT20044NA-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -44.0
  • Minimum Bend Radius
    1

Details

  • Color
    Natural
  • Compatible Fittings
    Minibarb
  • Fluid Type
    Air
  • Standards Met
    FDA Approved
  • Tube Material
    PVC
  • Working Pressure
    55

Overview

Mfr description
PT20044NA-100 A/B TUBING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought