Specifications
Dimensions
- Dash Size-3.0
- Minimum Bend Radius1.25
- Operating Pressure300
Details
- ColorBlack
- Compatible FittingsPush to Connect, Minibarb
- Fluid TypeAir
- Maximum Working Pressure300
- Tube MaterialPolyamide
- TypePT230 tubing
Overview
Mfr description
PT23003BK-100 NYLON 6/6 TUBING, BLACK