Motion
PT23004BK-100
PT23004BK-100
MI ITEM #12803656
MFR #PT23004BK-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT23004BK-100
MI ITEM #12803656
MFR #PT23004BK-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT23004BK-100 NYLON 6/6 TUBING, BLACK

Specifications

  • Minimum Bend Radius
    1.50
  • Color
    Black
  • Fluid Type
    Air
  • Tube Material
    Polyamide
  • Compatible Fittings
    SelfAlign, Compression, Push to Connect, Push to Connect Flow Control, Push to Connect Plus
  • Maximum Working Pressure
    300
  • Operating Pressure
    300
  • Dash Size
    -4.0
  • Type
    PT230 tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text