Overview
Mfr description
PT23004NA-100 NYLON 6/6 TUBING, NATURA
Specifications
- Minimum Bend Radius1.50
- ColorNatural
- Fluid TypeAir
- Tube MaterialPolyamide
- Compatible FittingsPush to Connect, Minibarb
- Maximum Working Pressure300
- Operating Pressure300
- Dash Size-4.0
- TypePT230 tubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data