Motion
PT23005BK-100
PT23005BK-100
MI ITEM #12803660
MFR #PT23005BK-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT23005BK-100
MI ITEM #12803660
MFR #PT23005BK-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT23005BK-100 TUBING NYLON

Specifications

  • Minimum Bend Radius
    2.00
  • Color
    Black
  • Fluid Type
    Air
  • Tube Material
    Polyamide
  • Compatible Fittings
    SelfAlign, Compression, Push to Connect, Push to Connect Flow Control, Push to Connect Plus
  • Maximum Working Pressure
    300
  • Operating Pressure
    300
  • Dash Size
    -5.0
  • Type
    PT230 tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought