Motion
PT23005BK-1000

DANFOSS AEROQUIP LLC
PT23005BK-1000

PT23005BK-1000
Mi Item #12803661
MFR #PT23005BK-1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
PT23005BK-1000

PT23005BK-1000
Mi Item #12803661
MFR #PT23005BK-1000

Mfr description
PT23005BK-1000 NYLON 6/6 TUBING, BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -5.0
  • Minimum Bend Radius
    2.00
  • Operating Pressure
    300

Details

  • Color
    Black
  • Compatible Fittings
    SelfAlign, Compression, Push to Connect, Push to Connect Flow Control, Push to Connect Plus
  • Fluid Type
    Air
  • Maximum Working Pressure
    300
  • Tube Material
    Polyamide
  • Type
    PT230 tubing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)