Overview
Mfr description
PT23005NA-1000 TUBING NYLON
Specifications
- Minimum Bend Radius2.00
- ColorNatural
- Fluid TypeAir
- Tube MaterialPolyamide
- Compatible FittingsSelfAlign, Compression, Push to Connect, Push to Connect Flow Control, Push to Connect Plus
- Maximum Working Pressure300
- Operating Pressure300
- Dash Size-5.0
- TypePT230 tubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data