Specifications
Dimensions
- Dash Size-4.0
- Minimum Bend Radius0.75
- Operating Pressure200
Details
- ColorBlue
- Compatible FittingsPush to Connect, Minibarb
- Fluid TypeAir
- Maximum Working Pressure200
- Tube MaterialPolyethylene
- TypePT240 tubing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)