Motion
PT24004NA-100
PT24004NA-100
MI ITEM #12803674
MFR #PT24004NA-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT24004NA-100
MI ITEM #12803674
MFR #PT24004NA-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT24004NA-100 POLYETHYLENE TUBING, NAT

Specifications

  • Minimum Bend Radius
    0.75
  • Color
    Natural
  • Fluid Type
    Air
  • Tube Material
    Polyethylene
  • Compatible Fittings
    Push to Connect, Minibarb
  • Maximum Working Pressure
    200
  • Operating Pressure
    200
  • Dash Size
    -4.0
  • Type
    PT240 tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text