Overview
Mfr description
PT24004NA-1000 POLYETHYLENE TUBING, NAT
Specifications
- Minimum Bend Radius0.75
- ColorNatural
- Fluid TypeAir
- Tube MaterialPolyethylene
- Compatible FittingsPush to Connect, Minibarb
- Maximum Working Pressure200
- Operating Pressure200
- Dash Size-4.0
- TypePT240 tubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data