Motion
PT24008BU-100
PT24008BU-100
MI ITEM #12803699
MFR #PT24008BU-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT24008BU-100
MI ITEM #12803699
MFR #PT24008BU-100

Mfr description
PT24008BU-100 TUBING LLDPE TUBE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -8.0
  • Minimum Bend Radius
    2.00
  • Operating Pressure
    100

Details

  • Color
    Blue
  • Compatible Fittings
    Push to Connect, Minibarb
  • Fluid Type
    Air
  • Maximum Working Pressure
    100
  • Tube Material
    Polyethylene
  • Type
    PT240 tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)