Motion
PT24010NA-100
PT24010NA-100
MI ITEM #12803706
MFR #PT24010NA-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT24010NA-100
MI ITEM #12803706
MFR #PT24010NA-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT24010NA-100 POLYETHYLENE TUBING, NAT

Specifications

  • Minimum Bend Radius
    2.50
  • Color
    Natural
  • Fluid Type
    Air
  • Tube Material
    Polyethylene
  • Compatible Fittings
    Push to Connect, Minibarb
  • Maximum Working Pressure
    80
  • Operating Pressure
    80
  • Dash Size
    -10.0
  • Type
    PT240 tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought