Specifications
Dimensions
- Height0.5700 in
- Width0.5000 in
Details
- Additional DetailsEverswage
- Compatible Hose SeriesEverflex
- ConfigurationStraight
- Connection 1 Short NameNPTF
- Connection TypeNPTF
- End 1 StyleNPTF
- Fitting Connection FamilyNPT
- Fitting TypeNPTF (Dryseal)
- For Use WithPTFE Hose
- Manufacturer Catalog NumberS-1104-1
- Manufacturer CompatibilityEverflex
- Port GenderMale
- Product TypesFitting Assembly
- Seal TypeNPTF Tapered (Dryseal)
- StyleStraight
- SwivelNon-Swivel
- Thread StandardNPTF
- Thread TypeNPTF
- TypeMale NPTF
Overview
Mfr description
S-1104-1 FITTING (PERM), NPTF