Overview
Mfr description
SC-3 HOSE, TEFLON
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3500 psi
- Hose Covering MaterialStainless Steel Wire
- Hose Reinforcement TypeStainless Steel Wire
- Hose Dash Size3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data