Motion
TP16004BK-100
TP16004BK-100
MI ITEM #12804118
MFR #TP16004BK-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TP16004BK-100
MI ITEM #12804118
MFR #TP16004BK-100

Mfr description
TP16004BK-100 POLYAMIDE TUBING, BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -4.0
  • Minimum Bend Radius
    1.25
  • Operating Pressure
    250

Details

  • Color
    Black
  • Compatible Fittings
    Push to Connect, Push to Connect Flow Controls, Pust to Connect Plus, Molded Compression
  • Fluid Type
    Air
  • Maximum Working Pressure
    250
  • Tube Material
    Nylon 11, Nylon 12
  • Type
    TP160 tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)