Overview
Mfr description
TP16004NA-1000 POLYAMIDE TUBING, NATURA
Specifications
- Minimum Bend Radius1.25
- ColorNatural
- Fluid TypeAir
- Tube MaterialNylon 11, Nylon 12
- Compatible FittingsPush to Connect, Push to Connect Flow Controls, Pust to Connect Plus, Molded Compression
- Maximum Working Pressure250
- Operating Pressure250
- Dash Size-4.0
- TypeTP160 tubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data