Motion
TP16008BK-500
TP16008BK-500
MI ITEM #12804122
MFR #TP16008BK-500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TP16008BK-500
MI ITEM #12804122
MFR #TP16008BK-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TP16008BK-500 POLYAMIDE TUBING, BLACK

Specifications

  • Minimum Bend Radius
    4.50
  • Color
    Black
  • Fluid Type
    Air
  • Tube Material
    Nylon 11, Nylon 12
  • Compatible Fittings
    Push to Connect, Push to Connect Flow Controls, Pust to Connect Plus, Molded Compression
  • Maximum Working Pressure
    250
  • Operating Pressure
    250
  • Dash Size
    -8.0
  • Type
    TP160 tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text