Motion
WAL029482
Compression Elbow & Straight - Carbon Steel
Mi Item #12804202
MFR #WAL029482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Carbon Steel
Mi Item #12804202
MFR #WAL029482

Mfr description
WAL029482 UNION 18/15L BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    27 mm
  • Thread Size 2
    M22 x 1.5
  • Tube Size
    18 mm

Details

  • Adapter Type
    Tube To Tube Connector
  • Body Material
    Carbon Steel
  • Both Ends Style/Type
    24° Tube Port Light Duty x 24° Tube Port Light Duty
  • End 1 Style
    24° Tube Port Light Duty
  • End 1 Thread
    M26 x 1.5
  • End 2 Style
    24° Tube Port Light Duty
  • End 2 Thread
    M22 x 1.5
  • Fitting Connection Type
    24° Tube Port Light Duty x 24° Tube Port Light Duty
  • Fitting Material
    Carbon Steel
  • Item Type
    Tube To Tube Connector
  • Material
    Carbon Steel
  • Plating
    Guardian Seal
  • Shape
    Straight
  • Type
    Hose Fitting
  • Working Pressure
    400 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)