Specifications
Dimensions
- Hex Size50 mm
- Thread Size 2M52 x 2
- Tube Size38 mm
Details
- Adapter TypeBulkhead Tube Connector
- Body MaterialCarbon Steel
- Both Ends Style/Type24° Tube Port Heavy Duty x 24° Tube Port Heavy Duty
- Description KeywordBulkhead
- End 1 Style24° Tube Port Heavy Duty
- End 1 ThreadM52 x 2
- End 2 Style24° Tube Port Heavy Duty
- End 2 ThreadM52 x 2
- Fitting Connection Type24° Tube Port Heavy Duty x 24° Tube Port Heavy Duty
- Fitting MaterialCarbon Steel
- Item TypeBulkhead Tube Connector
- Manufacturer Catalog NumberWAL063787
- MaterialCarbon Steel
- Maximum Operating Pressure400 bar, 5801.51 psi
- PlatingGuardian Seal
- ShapeElbow 90°
- TypeHose Fitting
- Working Pressure400 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)