Specifications
Dimensions
- Hex Size24 mm
- Thread Size 2M24 x 1.5
- Tube Size16 mm
Details
- Adapter TypeAdjustable Connector
- Body MaterialCarbon Steel
- Both Ends Style/Type24° Dko Swivel Heavy Duty x 24° Tube Port Heavy Duty
- End 1 Style24° Dko Swivel Heavy Duty
- End 1 ThreadM24 x 1.5
- End 2 Style24° Tube Port Heavy Duty
- End 2 ThreadM24 x 1.5
- End 3 Style24° Tube Port Heavy Duty
- End 3 ThreadM24 x 1.5
- Fitting Connection Type24° Dko Swivel Heavy Duty x 24° Tube Port Heavy Duty
- Fitting MaterialCarbon Steel
- Item TypeAdjustable Connector
- MaterialCarbon Steel
- PlatingGuardian Seal
- Seal MaterialNitrile (NBR)
- ShapeTee
- TypeHose Fitting
- Working Pressure630 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)