Motion
WAL371292
Compression Elbow & Straight - Straight, Carbon Steel
Mi Item #12804387
MFR #WAL371292
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Straight, Carbon Steel
Mi Item #12804387
MFR #WAL371292

Mfr description
WAL371292 STR 8S X G3/8 E BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    22 mm
  • Tube Size
    8 mm

Details

  • Adapter Type
    Male Stud Connector
  • Body Material
    Carbon Steel
  • Both Ends Style/Type
    24° Tube Port Heavy Duty x Male 1179-2 BSPP Type E (S)
  • Description Keyword
    Straight
  • End 1 Style
    24° Tube Port Heavy Duty
  • End 1 Thread
    M16 x 1.5
  • End 2 Style
    Male 1179-2 BSPP Type E (S)
  • Fitting Connection Type
    24° Tube Port Heavy Duty x Male 1179-2 BSPP Type E (S)
  • Fitting Material
    Carbon Steel
  • Item Type
    Male Stud Connector
  • Manufacturer Catalog Number
    WAL371292
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    800 bar, 11603.019 psi
  • Plating
    Guardian Seal
  • Seal Material
    Nitrile (NBR)
  • Shape
    Straight
  • Type
    Hose Fitting
  • Working Pressure
    800 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)