Specifications
Dimensions
- Tube Size8 mm
Details
- Connection TypeCompression
- Description KeywordCutting Ring
- End 1 StyleTube Compression
- Manufacturer Catalog NumberWAL372405
- TypeCutting Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)