Specifications
Dimensions
- Hex Size41 mm
- Thread Size 2M42 x 2
- Tube Size30 mm
Details
- Adapter TypeTube To Tube Connector
- Body MaterialCarbon Steel
- Both Ends Style/Type24° Tube Port Heavy Duty x 24° Tube Port Heavy Duty
- Description KeywordTee
- End 1 Style24° Tube Port Heavy Duty
- End 1 ThreadM42 x 2
- End 2 Style24° Tube Port Heavy Duty
- End 2 ThreadM42 x 2
- End 3 Style24° Tube Port Heavy Duty
- End 3 ThreadM42 x 2
- Fitting Connection Type24° Tube Port Heavy Duty x 24° Tube Port Heavy Duty
- Fitting MaterialCarbon Steel
- Item TypeTube To Tube Connector
- Manufacturer Catalog NumberWAL373426
- MaterialCarbon Steel
- Maximum Operating Pressure420 bar, 6091.58 psi
- PlatingGuardian Seal
- ShapeTee
- TypeHose Fitting
- Working Pressure420 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)