Motion
WAL606368
Compression Elbow & Straight - Carbon Steel
Mi Item #12804465
MFR #WAL606368
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Carbon Steel
Mi Item #12804465
MFR #WAL606368

Mfr description
WAL606368 BANJO 12LXG1/4 BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    22 mm
  • Length
    1.2990 in
  • Overall Length
    1.2990 in
  • Tube Size
    12 mm

Details

  • Adapter Type
    Adjustable Connector
  • Body Material
    Carbon Steel
  • End 1 Style
    24° Tube Port Light Duty
  • End 1 Thread
    M18 x 1.5
  • Fitting Material
    Carbon Steel
  • Item Type
    Adjustable Connector
  • Material
    Carbon Steel
  • Plating
    Guardian Seal
  • Seal Material
    Nitrile (NBR)
  • Shape
    Elbow 90°
  • Type
    Hose Fitting
  • Working Pressure
    400 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)