Motion
WAL619117
Compression Elbow & Straight - Reducer, Carbon Steel
Mi Item #12804566
MFR #WAL619117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Reducer, Carbon Steel
Mi Item #12804566
MFR #WAL619117

Mfr description
WAL619117 TUBE FTNG, WALPRO, HVY SER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    50 mm
  • Length
    1.9690 in
  • Overall Length
    1.9690 in
  • Thread Size 2
    M30 x 2
  • Tube Size
    38 mm

Details

  • Adapter Type
    Reducer Fitting
  • Body Material
    Carbon Steel
  • Both Ends Style/Type
    24° Dko Swivel Heavy Duty x 24° Tube Port Heavy Duty
  • Description Keyword
    Reducer
  • End 1 Style
    24° Dko Swivel Heavy Duty
  • End 1 Thread
    M52 x 2
  • End 2 Style
    24° Tube Port Heavy Duty
  • End 2 Thread
    M30 x 2
  • Fitting Connection Type
    24° Dko Swivel Heavy Duty x 24° Tube Port Heavy Duty
  • Fitting Material
    Carbon Steel
  • Item Type
    Reducer Fitting
  • Manufacturer Catalog Number
    WAL619117
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    400 bar
  • Plating
    Guardian Seal
  • Seal Material
    Nitrile (NBR)
  • Shape
    Straight
  • Type
    Coupling Adapter
  • Working Pressure
    400 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)