Specifications
Dimensions
- Hex Size19 mm
- Length1.8310 in
- Overall Length1.8310 in
- Thread Size 2M16 x 1.5
- Tube Size8 mm
Details
- Adapter TypeAdjustable Connector
- Body MaterialCarbon Steel
- Both Ends Style/Type24° Dko Swivel Heavy Duty x 24° Tube Port Heavy Duty
- Description KeywordElbow
- End 1 Style24° Dko Swivel Heavy Duty
- End 1 ThreadM16 x 1.5
- End 2 Style24° Tube Port Heavy Duty
- End 2 ThreadM16 x 1.5
- Fitting Connection Type24° Dko Swivel Heavy Duty x 24° Tube Port Heavy Duty
- Fitting MaterialCarbon Steel
- Item TypeAdjustable Connector
- Manufacturer Catalog NumberWAL625772
- MaterialCarbon Steel
- Maximum Operating Pressure800 bar
- PlatingGuardian Seal
- Seal MaterialNitrile (NBR)
- ShapeElbow 45°
- TypeCoupling Adapter
- Working Pressure800 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)