Motion
WH004-16
Hydraulic Return & Suction Hose - 1 in ID, Chloroprene Rubber Cover
MI ITEM #12804582
MFR #WH004-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Return & Suction Hose - 1 in ID, Chloroprene Rubber Cover
MI ITEM #12804582
MFR #WH004-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Textile and Steel Helical Wire

Overview

Mfr description
WH004-16 HOSE, 100R4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought