Overview
Mfr description
WH004-16-06000 HOSE, 100R4 WINNER
Specifications
- Nominal Hose Inner Diameter
- Working Pressure225 psi
- Hose Covering MaterialChloroprene Rubber
- Hose Reinforcement TypeTextile
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data