Specifications
Dimensions
- Hose Dash Size40
- Nominal Hose Inner Diameter2-1/2 in
Details
- Hose Covering MaterialChloroprene Rubber
- Hose Reinforcement TypeTextile
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)